Shop All Extension Cords
Power First
50 ft. Extension Cord 12/3 Gauge YL/BK
Mfr # 52NY25
Zoro # G7508947
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Yellow with Black Stripe
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 52NY25
- Zoro # G7508947
- UPC # 190735959473
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Nominal Outside Dia. | 0.42 in |
Wire Size | 12 AWG |
Description
Locking Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Yellow with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01C)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL/BK (52NY24)
- POWER FIRST Extension Cord, 10 ft., 12/3 Gauge (52NY22)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- POWER FIRST Lighted Extension Cord, 12 AWG, 100 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1FD57)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW (3EA98)
- Power First Extension Cords