Shop All Extension Cords
Power First
50 ft. Extension Cord 10/3 Gauge YL
Mfr # 52NY16
Zoro # G7508816
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Color Yellow
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY16
- Zoro # G7508816
- UPC # 190735959589
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.56 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 10 AWG |
Description
Locking Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 10 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A (LC1DT25BD)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- POWER FIRST 10 ft. Extension Cord 16/3 Gauge OR (52NY11)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTOW (4GAA7)
- POWER FIRST 25 ft. 12/3 3-Outlet Extension Cord SJTOW (4GAD2)
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- Power First Extension Cords