Shop All Extension Cords
Power First
50 ft. 12/3 Lighted Extension Cord SJTW
Mfr # 21RJ55
Zoro # G5309735
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 21RJ55
- Zoro # G5309735
- UPC # 190735587645
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.42 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 12 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- POWERWELD 25' Power Cable Extension Cord (PCE-25)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAA2)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- Power First Extension Cords