Shop All Extension Cords
Power First
50 ft. 10/3 Lighted Extension Cord SJTOW
Mfr # 4GAA2
Zoro # G3401255
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 20 A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4GAA2
- Zoro # G3401255
- UPC # 190735597903
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.56 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 10 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 10 AWG, Max. Amps 20 A, Voltage 125V AC, Plug Configuration NEMA L5-20P, Receptacle Configuration NEMA L5-20R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 2,500 W, Nominal Outside Dia. 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-18043 INLET (33-18043)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- CAMOZZI Magnetic Proximity Switches Series Csv (CST-220)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- Power First Extension Cords