Shop All Cable Ties
Power First
3.9" L Miniature Cable Tie NAT PK 1000
Mfr # 36J129
Zoro # G4998481
product price: $18.15
/pk 1000, $0.02/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.10"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J129
- Zoro # G4998481
- UPC # 190735595459
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 3.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.85" |
Approximate Length - Cable Tie | 4" |
Approximate Length | 4" |
Length - Cable Tie | 4.00" |
Nominal Max. Bundle Dia. | 1 in |
Nominal Length | 4 in |
Actual Length | 4 in |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 (36J135)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 100 (36J127)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST 7.9" L Cable Tie RD PK 100 (36J216)
- SIMPSON STRONG-TIE Simpson Strong Tie PGT2-R 2.37 in. Pipe Grip Tie (748234)
- Power First Cable Ties