Shop All Cable Ties
Power First
3.9" L Miniature Cable Tie GN PK 100
Mfr # 36J208
Zoro # G5213223
original price:
$1.23
6% off
new price: $1.15
/pk 100, $0.01/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.10"
- Color - Cable Tie Green
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J208
- Zoro # G5213223
- UPC # 190735596227
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 3.9" |
Width | 0.10" |
Width - Cable Tie | 0.10" |
Max. Bundle Dia. | 0.87" |
Approximate Length - Cable Tie | 4" |
Length - Cable Tie | 3.90" |
Approximate Length | 4" |
Actual Length | 4 in |
Nominal Length | 4 in |
Nominal Max. Bundle Dia. | 7/8 in |
Description
Cable Tie, Standard, Actual Length 4 in, Width 0.1 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Green, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 7/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Straight Actuating Key (D4BS-K1)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32AH)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 100 (36J128)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J180)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J164)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- Power First Cable Ties