Shop All Cable Ties
Power First
3.9", 7.9" & 11.8" L Cable Tie Kit NAT PK 650
Mfr # 40J771
Zoro # G5052047
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 18 lb. and 50 lb.
- Material Nylon 6/6
- Temp. Range -40 Degrees to 185 Degrees F
- No. of Pieces 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 40J771
- Zoro # G5052047
- UPC # 190735596739
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 3-29/32", 7-29/32", 11-29/32" |
Actual Length | 3.9 in, 7.9 in, 11.8 in |
Details
Color | natural |
Item | Cable Tie Kit |
Tensile Strength | 18 lb. and 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees to 185 Degrees F |
No. of Pieces | 650 |
Cable Tie Duty | Standard |
Standards | cULus 62275 |
Includes | (300) 3.9" Natural, (300) 7.9" Natural, (50) 11.8" Natural |
Locking Style | Plastic Pawl |
Basic Material | Plastic |
Features | (300) 3.9" Natural, (300) 7.9" Natural, (50) 11.8" Natural |
Tool Code | A/B |
Design | Standard |
UL Type | 21 |
Flame Retardant | Yes |
Max. Temp. Rating | 185 Degrees F |
Cable Tie Style | Standard |
Min. Temp. Rating | -40 Degrees F |
Number of Pieces | 650 |
Cable Tie Properties | Flame Retardant, Halogen-Free, Plenum Rated |
Outdoor Use | No |
Description
Cable Tie Kit, Standard, Color Natural, Number of Pieces 650, Material Nylon 6/6, Cable Tie Properties Flame Retardant, Halogen-Free, Plenum Rated, Actual Length 3.9 in, 7.9 in, 11.8 in, Temp. Range -40 Degrees F to 185 Degrees F, Standards UL/CUL 62275, Includes (300) 3.9 in Natural, (300) 7.9 in Natural, (50) 11.8 in Natural, UL Type 21, 21S, Outdoor Use No, Flame Retardant Yes, Locking Style Plastic Pawl, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 (40J770)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- POWER FIRST Miniature Cable Tie, 6 in L, 0.10 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J132)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- POWER FIRST Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J168)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- Power First Cable Ties