Shop All Wire Terminals
Power First
26-22 AWG Non-Insulated Ring Terminal #8 Stud PK500
Mfr # 24C793
Zoro # G5540105
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C793
- Zoro # G5540105
- UPC # 190735589366
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.26 in |
Overall Length | 0.6 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Length | 0.44 in |
Tongue Width | 0.26 in |
Barrel Size | Standard |
Hole Diameter | 0.17 in |
Maximum Wire Size | 22 AWG |
Barrel Outside Diameter | 0.09 in |
Strip Length | 1/4 in |
Barrel Length | 0.6 in |
Minimum Wire Size | 26 AWG |
Barrel Inside Diameter | 0.04 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 26 AWG, Maximum Wire Size 22 AWG, Termination Style Crimp, Tongue Width 0.26 in, Contact Finish Nickel, Contact Material Copper, Barrel Inside Diameter 0.04 in, Barrel Length 0.6 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (5UGP0)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- Power First Wire Connectors & Disconnects