Shop All Wire Terminals
Power First
26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500
Mfr # 24C862
Zoro # G5650215
original price:
$38.38
11% off
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Insulation Color Bare
- Connection Material Nickel-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C862
- Zoro # G5650215
- UPC # 190735589946
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.24 in |
Overall Length | 0.59 in |
Tongue Length | 0.43 in |
Hole Diameter | 0.15 in |
Tongue Width | 0.24 in |
Barrel Outside Diameter | 0.09 in |
Ring Width Ranges | 0.00 - 0.25 inches |
Barrel Size | Standard |
Minimum Wire Size | 26 AWG |
Barrel Length | 0.59 in |
Maximum Wire Size | 22 AWG |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.04 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 26 AWG, Maximum Wire Size 22 AWG, Termination Style Crimp, Tongue Width 0.24 in, Contact Finish Nickel, Contact Material Copper, Barrel Inside Diameter 0.04 in, Barrel Length 0.59 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- LEVITON Receptacle (CR15-W)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 40A, 600V AC, Non-Indicating (LSRK040)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHD8)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (30314)
- Power First Wire Connectors & Disconnects