Shop All Wire Terminals
Power First
26-22 AWG Non-Insulated Ring Terminal #10 Stud PK500
Mfr # 24C863
Zoro # G5541977
original price:
$53.57
14% off
new price: $45.89
/pk 500, $0.09/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C863
- Zoro # G5541977
- UPC # 190735589953
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.63 in |
Tongue Width - Wire Connector | 0.31 in |
Maximum Wire Size | 22 AWG |
Minimum Wire Size | 26 AWG |
Strip Length | 1/4 in |
Tongue Width | 0.32 in |
Barrel Size | Standard |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Length | 0.47 in |
Barrel Outside Diameter | 0.09 in |
Hole Diameter | 0.21 in |
Barrel Inside Diameter | 0.04 in |
Barrel Length | 0.63 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 26 AWG, Maximum Wire Size 22 AWG, Termination Style Crimp, Tongue Width 0.32 in, Contact Finish Nickel, Contact Material Copper, Barrel Inside Diameter 0.04 in, Barrel Length 0.63 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- BURNHAM 8036058 Gasket, Rr Tnkls (8036058)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #4 Stud PK50 (24C957)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- Power First Wire Terminals