Shop All Extension Cords
Power First
25 ft. Extension Cord 16/3 Gauge OR
Mfr # 52NY15
Zoro # G7508938
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange
- Max. Amps 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY15
- Zoro # G7508938
- UPC # 190735959541
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Nominal Outside Dia. | 0.32 in |
Wire Size | 16 AWG |
Description
Locking Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- GENERAC 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1 (9855)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- POWER FIRST 10 ft. Extension Cord 16/3 Gauge OR (52NY11)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- POWER FIRST 100 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAD1)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- EASYLIFE TECH 25 ft Extension Cord with Power Shell Weatherproof Safety Seal (2996)
- Power First Extension Cords & Power Strips