Shop All Extension Cords
Power First
25 ft. Extension Cord 12/3 Gauge YL/BK
Mfr # 52NY24
Zoro # G7649227
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Yellow with Black Stripe
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY24
- Zoro # G7649227
- UPC # 190735959657
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Nominal Outside Dia. | 0.42 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Wire Size | 12 AWG |
Description
Locking Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Yellow with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- POWER FIRST Extension Cord, 10 ft., 12/3 Gauge (52NY22)
- POWER FIRST 50 ft. Extension Cord 10/3 Gauge YL (52NY16)
- POWER FIRST 10 ft. 14/3 3-Outlet Extension Cord SJTW (1FD64)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- Power First Extension Cords & Power Strips