Shop All Extension Cords
Power First
25 ft. 16/3 Lighted Extension Cord SJTOW
Mfr # 4GAA5
Zoro # G2895724
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 13 A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4GAA5
- Zoro # G2895724
- UPC # 190735597934
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Nominal Outside Dia. | 0.32 in |
Wire Size | 16 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/2)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTOW (4GAA6)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- POWER FIRST 10 ft. 12/3 3-Outlet Extension Cord SJTW (1FD67)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- Power First Extension Cords & Power Strips