Shop All Extension Cords
Power First
25 ft. 16/3 3-Outlet Extension Cord SJT
Mfr # 1FD73
Zoro # G1467304
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Gauge/Conductor 16/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1FD73
- Zoro # G1467304
- UPC # 190735585658
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Nominal Outside Dia. | 0.32 in |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 25 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Block, Number of Outlets 3, Jacket Color Orange, Jacket Material PVC, Trade Designation SJT, Cord Shape Round, Temp. Rating 0 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP1UB)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC8)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC6)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- Power First Extension Cords