Shop All Wire Terminals
Power First
22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100
Mfr # 24C925
Zoro # G5802316
product price: $45.29
/pk 100, $0.45/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Red
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C925
- Zoro # G5802316
- UPC # 190735590553
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.08 in |
Tongue Width - Wire Connector | 0.46 in |
Barrel Inside Diameter | 0.07 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Length | 0.66 in |
Strip Length | 1/4 in |
Hole Diameter | 0.33 in |
Barrel Length | 0.41 in |
Barrel Outside Diameter | 0.17 in |
Tongue Width | 0.46 in |
Maximum Wire Size | 16 AWG |
Barrel Size | Standard |
Minimum Wire Size | 22 AWG |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.46 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.07 in, Barrel Length 0.41 in, Barrel Outside Diameter 0.17 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- Power First Wire Terminals