Shop All Wire Terminals
Power First
22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100
Mfr # 24C927
Zoro # G5500171
product price: $33.09
/pk 100, $0.33/ea
$33.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size 1/2 in
- Insulation Color Red
- Standards UL/cUL Listed E96029
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C927
- Zoro # G5500171
- UPC # 190735590577
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Tongue Width - Wire Connector | 0.77 in |
Overall Length | 1.41 in |
Ring Width Ranges | 0.76 - 1.00 inches |
Barrel Inside Diameter | 0.07 in |
Tongue Width | 0.77 in |
Barrel Length | 0.41 in |
Barrel Size | Standard |
Barrel Outside Diameter | 0.17 in |
Strip Length | 1/4 in |
Hole Diameter | 0.51 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Tongue Length | 1 in |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.77 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.07 in, Barrel Length 0.41 in, Barrel Outside Diameter 0.17 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Link Fuse, RLS Series, 15A, Fast-Acting, 600V AC (RLS15)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- SIEMENS Control Transformer, 500 VA, 55 °C, 24V AC, 120/240V AC (MT0500C)
- MONOPRICE Plug, Modular, Cat6, Stranded w/50U, PK100 (7267)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- Power First Wire Connectors & Disconnects