Shop All Wire Terminals
Power First
22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100
Mfr # 4FRH2
Zoro # G2499271
product price: $14.59
/pk 100, $0.15/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Standards UL/cUL Listed E96029
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRH2
- Zoro # G2499271
- UPC # 190735597491
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.24 in |
Overall Length | 0.874 in |
Tongue Length | 0.00 - 0.50 inches |
Barrel Length | 0.441 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Tongue Width | 0.252 in |
Wire Size Range | 22 AWG - 16 AWG |
Strip Length | 1/4 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.433 in, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.441 in, Barrel Style Funnel Easy Entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (5WHE9)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- Power First Wire Connectors & Disconnects