Shop All Wire Terminals
Power First
22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100
Mfr # 24C827
Zoro # G6206645
original price:
$32.15
73% off
new price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Insulation Color Bare
- Max. Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C827
- Zoro # G6206645
- UPC # 190735589625
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 0.86 in |
Strip Length | 1/4 in |
Barrel Size | Standard |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Length | 0.67 in |
Barrel Outside Diameter | 0.13 in |
Hole Diameter | 0.25 in |
Barrel Inside Diameter | 0.67 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Barrel Length | 0.19 in |
Tongue Width | 0.46 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.46 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.67 in, Barrel Length 0.19 in, Barrel Outside Diameter 0.13 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- Power First Wire Connectors & Disconnects