Shop All Wire Terminals
Power First
22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100
Mfr # 24C830
Zoro # G6090822
product price: $55.35
/pk 100, $0.55/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Insulation Color Bare
- Standards UL/cUL Listed E96029
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C830
- Zoro # G6090822
- UPC # 190735589656
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 1.2 in |
Tongue Width - Wire Connector | 0.76 in |
Barrel Length | 0.19 in |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.67 in |
Maximum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Tongue Length | 1.01 in |
Barrel Outside Diameter | 0.13 in |
Tongue Width | 0.76 in |
Hole Diameter | 0.51 in |
Barrel Size | Standard |
Ring Width Ranges | 0.76 - 1.00 inches |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.76 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.67 in, Barrel Length 0.19 in, Barrel Outside Diameter 0.13 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- HUBBELL Power Distribution Assy, One Ground Fault (M001SGGF0)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30208)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (4FRF6)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- Power First Wire Connectors & Disconnects