Shop All Wire Terminals
Power First
22-16 AWG Non-Insulated Pin Terminal PK100
Mfr # 5UGP6
Zoro # G2974605
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Standards UL/cUL Listed E96029
- Max. Temp. 302 Degrees F
Product Information
- Brand Power First
- MFR # 5UGP6
- Zoro # G2974605
- UPC # 190735599372
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.067 in |
Overall Length | 0.661 in |
Barrel Outside Diameter | 0.134 in |
Barrel Inside Diameter | 0.067 in |
Maximum Wire Size | 16 AWG |
Pin Length | 0.472 in |
Pin Diameter | 0.075 in |
For Wire Size | 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Minimum Wire Size | 22 AWG |
Barrel Length | 0.189 in |
Details
Description
Pin Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Pin Diameter 0.075 in, Pin Length 0.472 in, RoHS Compliant Yes, Seam Style Brazed, Standards UL/cUL Listed E96029, Termination Style Crimp, Barrel Inside Diameter 0.067 in, Barrel Length 0.189 in, Barrel Outside Diameter 0.134 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- ALLEN BRADLEY SELECTOR ASSEMBLY SWITCH PARTS AND ACCESSORY (184863)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- Power First Wire Connectors & Disconnects