Shop All Wire Terminals
Power First
22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100
Mfr # 4FRF7
Zoro # G3026441
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Insulation Color Bare
- Overall Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4FRF7
- Zoro # G3026441
- UPC # 190735597361
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.63 in |
Tongue Width - Wire Connector | 0.24 in |
Tongue Length | 0.00 - 0.50 inches |
Barrel Length | 0.189 in |
Minimum Wire Size | 22 AWG |
Wire Size Range | 22 AWG - 16 AWG |
Tongue Width | 0.252 in |
Strip Length | 1/4 in |
Maximum Wire Size | 16 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.441 in, RoHS Compliant Yes, Seam Style Brazed, Standards UL/cUL Listed E96029, Barrel Length 0.189 in, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable, Connection Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- WIREMOLD WHT Cord Cover Kit (C210)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Strut Channel Style: Standard (FS-200SS GR 60.00)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- Power First Wire Terminals