Shop All Locking Receptacles
This Product is Discontinued
Power First
20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (Discontinued)
Mfr # 29TK28
Zoro # G8560772
This Product is Discontinued
Key Features
- NEMA Configuration L14-20R
- Voltage 125/250V AC
- Amps 20
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 29TK28
- Zoro # G8560772
- UPC # 190735591727
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
Item | Locking Receptacle |
NEMA Configuration | L14-20R |
Voltage | 125/250V AC |
Amps | 20 |
Color | Black |
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 1 |
Shrouded / Non-Shrouded | Non-Shrouded |
Wiring Style | Standard |
HP | 2.0 |
NEMA Rating | 12, 4X |
Special Features | With Cover |
Standards | cUL, UL |
IP Rating | 20 |
Grade | Industrial |
Mounting Type | Flush Mount |
Material | Nylon/Valox |
Housing Material | Polybutylene Terephthalate Resin |
Description
Locking Receptacle, Housing Material Polybutylene Terephthalate Resin, Number of Poles 3, Number of Wires 4, Phase 1, Wiring Style Standard, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.