Shop All Locking Receptacles
Power First
20A Locking Receptacle 2P 3W 250VAC L6-20R BK
Mfr # 29TK25
Zoro # G6090007
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20R
- Voltage 240V AC
- Amps 20
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 29TK25
- Zoro # G6090007
- UPC # 190735591697
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
Item | Locking Receptacle |
NEMA Configuration | L6-20R |
Voltage | 240V AC |
Amps | 20 |
Color | Black |
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 |
Shrouded / Non-Shrouded | Non-Shrouded |
Wiring Style | Standard |
HP | 2.0 |
Special Features | With Cover |
IP Rating | 20 |
Mounting Type | Flush Mount |
NEMA Rating | 12, 4X |
Standards | cUL, UL |
Material | Nylon/Valox |
Grade | Industrial |
Housing Material | Polybutylene Terephthalate Resin |
Description
Locking Receptacle, Housing Material Polybutylene Terephthalate Resin, Number of Poles 2, Number of Wires 3, Phase 1, Wiring Style Standard, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL Locking Receptacle (HBL2310ST)
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- HUBBELL 15A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-15P WT (HBL4716C)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- Power First Locking Devices