Shop All Wire Terminals
Power First
16-14 AWG Vinyl Ring Terminal #8 Stud PK100
Mfr # 5WHG4
Zoro # G3154873
original price:
$11.24
10% off
new price: $10.05
/pk 100, $0.10/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Terminal Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHG4
- Zoro # G3154873
- UPC # 190735600337
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.26 in |
Overall Length | 0.9 in |
Hole Diameter | 0.17 in |
Tongue Length | 0.47 in |
Barrel Outside Diameter | 0.18 in |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.09 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Width | 0.34 in |
Strip Length | 1/4 in |
Barrel Length | 0.43 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.34 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.09 in, Barrel Length 0.43 in, Barrel Outside Diameter 0.18 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 5A, 600V AC, Non-Indicating (ATDR5)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- MERSEN CC Class, ATMR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (ATMR8)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- POWER FIRST 12-10 AWG Non-Insulated Pin Terminal PK50 (5UGP8)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- Power First Wire Terminals