Shop All Wire Terminals
Power First
16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100
Mfr # 24C942
Zoro # G7476874
product price: $44.85
/pk 100, $0.45/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C942
- Zoro # G7476874
- UPC # 190735590706
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.08 in |
Tongue Width - Wire Connector | 0.47 in |
Tongue Width | 0.47 in |
Minimum Wire Size | 16 AWG |
Hole Diameter | 0.25 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Outside Diameter | 0.2 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.09 in |
Barrel Size | Standard |
Barrel Length | 0.41 in |
Strip Length | 1/4 in |
Tongue Length | 0.66 in |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.09 in, Barrel Length 0.41 in, Barrel Outside Diameter 0.2 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 20A, 3 Pole, 240V AC (THHQB32020)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-120A)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- POWER FIRST 12-10 AWG Non-Insulated Pin Terminal PK50 (5UGP8)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- Power First Wire Connectors & Disconnects