Shop All Wire Terminals
Power First
16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100
Mfr # 4FRD5
Zoro # G3089116
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4FRD5
- Zoro # G3089116
- UPC # 190735597163
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.24 in |
Overall Length | 0.866 in |
Tongue Width | 0.236 in |
Strip Length | 1/4 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Tongue Length | 0.00 - 0.50 inches |
Barrel Length | 0.433 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.433 in, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.433 in, Barrel Style Easy Entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH41)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- MARINCO 230236 Ancor Marine Grade Ring Terminals - Red - 0.38 in. (52900026)
- Power First Wire Connectors & Disconnects