Shop All Wire Terminals
Power First
16-14 AWG Vinyl Flanged Fork Terminal #8 Stud PK100
Mfr # 24C933
Zoro # G6210206
original price:
$44.42
73% off
new price: $11.85
/pk 100, $0.12/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Overall Length 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C933
- Zoro # G6210206
- UPC # 190735590621
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.787 in |
Tongue Width - Wire Connector | 0.3 in |
Tongue Width | 0.295 in |
Minimum Wire Size | 16 AWG |
Strip Length | 1/4 in |
Tongue Length | 0.00 - 0.50 inches |
Barrel Length | 0.413 in |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.374 in, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.413 in, Barrel Style Extra Copper Sleeve on Barrel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SS GD 120.00)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- Power First Wire Terminals