Shop All Wire Terminals
Power First
16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100
Mfr # 24C831
Zoro # G5752731
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #4
- Insulation Color Bare
- Tongue Width - Wire Connector 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C831
- Zoro # G5752731
- UPC # 190735589663
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Tongue Width - Wire Connector | 0.26 in |
Overall Length | 0.5 in |
Tongue Length | 0.32 in |
Barrel Length | 0.19 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.16 in |
Minimum Wire Size | 16 AWG |
Tongue Width | 0.26 in |
Barrel Size | Standard |
Strip Length | 1/4 in |
Maximum Wire Size | 14 AWG |
Hole Diameter | 0.13 in |
Barrel Outside Diameter | 0.09 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.26 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.16 in, Barrel Length 0.19 in, Barrel Outside Diameter 0.09 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2402B)
- SCHNEIDER ELECTRIC Ssr3 Ch, 25A@48-600VAC, ZC, 90-140VAC, 25 A, 48 to 600V AC, SSM3 Series (SSM3A325F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK50 (24C867)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- Power First Wire Terminals