Shop All Wire Terminals
Power First
16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100
Mfr # 4FRG5
Zoro # G2651101
product price: $17.29
/pk 100, $0.17/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRG5
- Zoro # G2651101
- UPC # 190735597439
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.65 in |
Tongue Width - Wire Connector | 0.36 in |
Strip Length | 1/4 in |
Barrel Length | 0.19 in |
Barrel Outside Diameter | 0.16 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.09 in |
Tongue Width | 0.34 in |
Hole Diameter | 0.21 in |
Barrel Size | Standard |
Tongue Length | 0.46 in |
Minimum Wire Size | 16 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.34 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.09 in, Barrel Length 0.19 in, Barrel Outside Diameter 0.16 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- Power First Wire Terminals