Shop All Wire Terminals
Power First
16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25
Mfr # 4FRF3
Zoro # G2952196
original price:
$16.18
77% off
new price: $3.59
/pk 25, $0.14/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size #8
- Insulation Color Blue
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRF3
- Zoro # G2952196
- UPC # 190735597323
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.2 in |
Tongue Width - Wire Connector | 0.36 in |
Strip Length | 1/4 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Size | Standard |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.34 in |
Hole Diameter | 0.17 in |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.34 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards UL/cUL Listed E96029, Barrel Size Standard, Barrel Style Heat Shink Tubing Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- QUICKCABLE Neopene Clamp, 5/8" Wide 3/8", PK10 (504502-010)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- GARDNER BENDER Spade Terminal Asst., 22-14 AWG, PK14 (15-2216)
- Power First Wire Terminals