Shop All Wire Terminals
Power First
16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25
Mfr # 4FRF4
Zoro # G2653646
product price: $15.59
/pk 25, $0.62/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Stud Size #10
- Insulation Color Blue
- Overall Length 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRF4
- Zoro # G2653646
- UPC # 190735597330
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.2 in |
Tongue Width - Wire Connector | 0.37 in |
Tongue Width | 0.37 in |
Maximum Wire Size | 14 AWG |
Hole Diameter | 0.21 in |
Minimum Wire Size | 16 AWG |
Barrel Size | Standard |
Strip Length | 1/4 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.37 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards UL/cUL Listed E96029, Barrel Size Standard, Barrel Style Heat Shink Tubing Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- Power First Wire Terminals