Shop All Cable Ties
Power First
15" L Heavy Duty Cable Tie NAT PK 100
Mfr # 36J192
Zoro # G4998472
product price: $27.85
/pk 100, $0.28/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 15"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J192
- Zoro # G4998472
- UPC # 190735596081
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 15" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 3.86" |
Approximate Length - Cable Tie | 15" |
Length - Cable Tie | 15.00" |
Approximate Length | 15" |
Nominal Length | 15 in |
Actual Length | 15 in |
Nominal Max. Bundle Dia. | 4 in |
Screw Mount Hole Size | #10 |
Description
Cable Tie, Mountable, Actual Length 15 in, Width 0.3 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Heavy Duty, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 4 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, Screw Mount Hole Size #10, UL Type 1, Thickness 0.07 in, Max. Bundle Dia. 4.02 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- POWER FIRST Heavy Duty Cable Ties, Plastic Pawl Lock, 15 in L, 0.3 in W, 120 lb, Black, Nylon 6/6, 100 PK (36J166)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- Power First Cable Ties