Shop All Cable Ties
Power First
15" L Heavy Duty Cable Tie BK PK 100
Mfr # 36J193
Zoro # G4998147
product price: $30.55
/pk 100, $0.31/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 15"
- Color Black
- Width 0.30"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J193
- Zoro # G4998147
- UPC # 190735596098
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 15" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 3.86" |
Approximate Length - Cable Tie | 15" |
Length - Cable Tie | 15.00" |
Approximate Length | 15" |
Actual Length | 15 in |
Nominal Max. Bundle Dia. | 4 in |
Screw Mount Hole Size | #10 |
Nominal Length | 15 in |
Description
Cable Tie, Mountable, Actual Length 15 in, Width 0.3 in, Nominal Length 15 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Heavy Duty, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 4 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, Screw Mount Hole Size #10, UL Type 11, Thickness 0.07 in, Max. Bundle Dia. 4.02 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 60A Amp Range, 600V AC/300V DC Volt Rating (TCFH60N)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- GENERAC Generac 7027 - Fascia for Air Cooled Generator - Bisque (7027)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- Power First Cable Ties