Shop All Extension Cords
Power First
15 ft. 16/2 3-Outlet Extension Cord SPT-2
Mfr # 1FD71
Zoro # G2618707
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/2
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 13 A
- Jacket Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1FD71
- Zoro # G2618707
- UPC # 190735585634
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 15 ft |
Nominal Outside Dia. | 0.14 in x 0.29 in |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 15 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 1-15P, Receptacle Configuration NEMA 1-15R, Cord Ending Block, Number of Outlets 3, Jacket Color Brown, Jacket Material PVC, Trade Designation SPT-2, Cord Shape Flat, Temp. Rating 32 Degrees to 140 Degrees F, Number of Conductors 2, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.14 in x 0.29 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL6)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD68)
- POWER FIRST 100 ft. 16/3 Extension Cord SPT-2 (1FD60)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- ERICSON GFCI 15MN 50FT INDGRD PRI 5-15P SCBLNTND (XG2R-12-50BS-MR-15)
- Power First Extension Cords