Shop All Cable Ties
Power First
14.5" L Cable Tie RD PK 100
Mfr # 36J231
Zoro # G5213607
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Red
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J231
- Zoro # G5213607
- UPC # 190735596456
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14.5" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 4.02" |
Approximate Length - Cable Tie | 14-1/2" |
Approximate Length | 14-1/2" |
Length - Cable Tie | 14.50" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.5 in |
Nominal Length | 14 1/2 in |
Description
Cable Tie, Standard, Actual Length 14.5 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 4.02 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-HRL-BK)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMH1C)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- KABLE KONTROL Cable Tray Divider (KK-DIV-EZ)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- POWER FIRST 14.5" L Cable Tie BL PK 100 (36J234)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- Power First Cable Ties