Shop All Extension Cords
Power First
12 ft. 14/3 Extension Cord SPT-3
Mfr # 3AY49
Zoro # G0700384
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 3AY49
- Zoro # G0700384
- UPC # 190735596609
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 12 ft |
Nominal Outside Dia. | 0.23 in x 0.51 in |
Cord Length - Ext. Cords and Outlet Strips | 12 ft. |
Wire Size | 14 AWG |
Description
Extension Cord, Location Indoor, Cord Length 12 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Beige, Jacket Material PVC, Trade Designation SPT-3, Cord Shape Flat, Temp. Rating 32 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Right Angle, Max. Watts 1,875 W, Nominal Outside Dia. 0.23 in x 0.51 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5338-0)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STOW (4GAA3)
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- REELWORKS 65 ft. Retractable Extension Cord Reel (TRI-CR625201S3A)
- Power First Extension Cords & Power Strips