Shop All Wire Terminals
Power First
12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50
Mfr # 24C962
Zoro # G6162082
product price: $34.75
/pk 50, $0.70/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Yellow
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C962
- Zoro # G6162082
- UPC # 190735590898
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.59 in |
Overall Length | 1.36 in |
Barrel Size | Standard |
Ring Width Ranges | 0.51 - 0.75 inches |
Barrel Outside Diameter | 0.27 in |
Tongue Length | 0.83 in |
Barrel Inside Diameter | 0.13 in |
Strip Length | 3/8 in |
Hole Diameter | 0.33 in |
Minimum Wire Size | 12 AWG |
Barrel Length | 0.53 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.59 in |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating V-0, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.13 in, Barrel Length 0.53 in, Barrel Outside Diameter 0.27 in, Barrel Size Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WTR)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02466.35T.05)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- Power First Wire Terminals