Shop All Wire Terminals
Power First
12-10 AWG Vinyl Fork Terminal #8 Stud PK50
Mfr # 5WHE9
Zoro # G0743671
product price: $15.65
/pk 50, $0.31/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHE9
- Zoro # G0743671
- UPC # 190735600184
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.35 in |
Overall Length | 1.004 in |
Wire Size Range | 12 AWG - 10 AWG |
Strip Length | 3/8 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.354 in |
Maximum Wire Size | 10 AWG |
Barrel Length | 0.512 in |
Tongue Length | 0.00 - 0.50 inches |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.492 in, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.512 in, Barrel Style Easy Entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 2 Pole, 240/415/440V AC, C Curve (M9F22205)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- Power First Wire Terminals