Shop All Wire Terminals
Power First
12-10 AWG Vinyl Fork Terminal #10 Stud PK50
Mfr # 4FRL1
Zoro # G2269346
product price: $20.79
/pk 50, $0.42/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Overall Length 1.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRL1
- Zoro # G2269346
- UPC # 190735597736
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.004 in |
Tongue Width - Wire Connector | 0.35 in |
Strip Length | 3/8 in |
Tongue Length | 0.00 - 0.50 inches |
Barrel Length | 0.512 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Tongue Width | 0.354 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, Tongue Length 0.492 in, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.512 in, Barrel Style Easy Entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Red (HS378-RD)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- SANITUBE Long Weld Clamp Ferrule, 2" T304 (14AM74-200)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- Power First Wire Connectors & Disconnects