Shop All Wire Terminals
Power First
12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50
Mfr # 5WHF8
Zoro # G3056496
original price:
$10.02
7% off
new price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5WHF8
- Zoro # G3056496
- UPC # 190735600276
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.33 in |
Overall Length | 1.047 in |
Tongue Length | 0.00 - 0.50 inches |
Minimum Wire Size | 12 AWG |
Barrel Length | 0.555 in |
Maximum Wire Size | 10 AWG |
Tongue Width | 0.327 in |
Strip Length | 3/8 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.492 in, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.555 in, Barrel Style Funnel Easy Entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- Power First Wire Terminals