Shop All Wire Terminals
Power First
12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50
Mfr # 24C842
Zoro # G5294204
product price: $27.29
/pk 50, $0.55/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Insulation Color Bare
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C842
- Zoro # G5294204
- UPC # 190735589748
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 0.89 in |
Tongue Width - Wire Connector | 0.47 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.22 in |
Barrel Size | Standard |
Maximum Wire Size | 10 AWG |
Hole Diameter | 0.25 in |
Strip Length | 3/8 in |
Minimum Wire Size | 12 AWG |
Tongue Length | 0.65 in |
Tongue Width | 0.47 in |
Barrel Outside Diameter | 0.13 in |
Barrel Length | 0.24 in |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.22 in, Barrel Length 0.24 in, Barrel Outside Diameter 0.13 in, Barrel Size Standard, Barrel Style Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (24C920)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH2)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- Power First Wire Terminals