Shop All Wire Terminals
Power First
12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50
Mfr # 4FRG1
Zoro # G2883185
product price: $9.19
/pk 50, $0.18/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRG1
- Zoro # G2883185
- UPC # 190735597392
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.35 in |
Overall Length | 0.72 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.354 in |
Maximum Wire Size | 10 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Strip Length | 3/8 in |
Barrel Length | 0.236 in |
Tongue Length | 0.00 - 0.50 inches |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Termination Style Crimp, Tongue Length 0.484 in, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed E96029, Barrel Length 0.236 in, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable, Connection Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODHEAD WATERTITE 20A 125V CONNECTOR (27W47)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- ZORO SELECT Clamp, Cushioned, Dia 1/2 In, PK50 (CWV0907Z1)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- Power First Wire Connectors & Disconnects