Shop All Wire Terminals
Power First
12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25
Mfr # 4FRE9
Zoro # G2857452
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size #10
- Insulation Color Yellow
- Standards UL/cUL Listed E96029
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4FRE9
- Zoro # G2857452
- UPC # 190735597293
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.34 in |
Tongue Width - Wire Connector | 0.37 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Size | Standard |
Minimum Wire Size | 12 AWG |
Strip Length | 3/8 in |
Maximum Wire Size | 10 AWG |
Hole Diameter | 0.21 in |
Tongue Width | 0.38 in |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, Standards UL/cUL Listed E96029, Barrel Size Standard, Barrel Style Heat Shink Tubing Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Assy (3108538150)
- GE Thermal Unit, 4.60A (CR123H529A)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (5WHE9)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- Power First Wire Connectors & Disconnects