Shop All Cable Ties
Power First
11.8" L Releasable Cable Tie NAT PK 500
Mfr # 36J203
Zoro # G7586713
product price: $44.99
/pk 500, $0.09/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 11.8"
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J203
- Zoro # G7586713
- UPC # 190735596173
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 0.28" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 11.90" |
Approximate Length | 12" |
Nominal Length | 12 in |
Actual Length | 11.9 in |
Nominal Max. Bundle Dia. | 3 3/16 in |
Description
Cable Tie, Releasable, Actual Length 11.9 in, Width 0.3 in, Nominal Length 12 in, Locking Style Push-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 3 3/16 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.23 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 60A, 250V AC, 20kA DC (BP/FRN-R-60ID)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- Power First Cable Ties