Shop All Cable Ties
Power First
11.8" L Releasable Cable Tie NAT PK 100
Mfr # 36J201
Zoro # G5213214
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 11.8"
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 36J201
- Zoro # G5213214
- UPC # 190735596159
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 0.28" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 11.90" |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 3/16 in |
Actual Length | 11.9 in |
Description
Cable Tie, Releasable, Actual Length 11.9 in, Width 0.3 in, Nominal Length 12 in, Locking Style Push-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 3 3/16 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.23 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- POWER FIRST 3.9" L Miniature Cable Tie YL PK 100 (36J205)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J162)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 (36J135)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 1000 (36J139)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- Power First Cable Ties