Shop All Cable Ties
Power First
11.8" L Releasable Cable Tie BK PK 500
Mfr # 36J204
Zoro # G5296462
original price:
$64.47
10% off
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 11.8"
- Color Black
- Width 0.30"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 36J204
- Zoro # G5296462
- UPC # 190735596180
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 0.28" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 11.90" |
Actual Length | 11.9 in |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 3/16 in |
Description
Cable Tie, Releasable, Actual Length 11.9 in, Width 0.3 in, Nominal Length 12 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 3 3/16 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.23 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCSS100125)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No (3RT20461AK60)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J149)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- VELCRO BRAND One-Wrap Pre-Cut Thin Ties, 0.5in X 8in, Assorted Colors, 5PK (90438PK)
- Power First Cable Ties