Shop All Cable Ties
Power First
11.8" L Cable Tie RD PK 100
Mfr # 36J226
Zoro # G5213241
product price: $6.85
/pk 100, $0.07/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Red
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J226
- Zoro # G5213241
- UPC # 190735596401
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.27" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 11.80" |
Approximate Length | 12" |
Nominal Max. Bundle Dia. | 3 1/4 in |
Nominal Length | 12 in |
Actual Length | 11.8 in |
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.19 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.27 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 3-Hole Round, LCD (TB44B65A)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3/10)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- POWER FIRST 14.5" L Cable Tie GN PK 100 (36J233)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- POWER FIRST Standard Cable Tie, 7 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J150)
- SOUTH MAIN HARDWARE 48-in 175-lb, Black, 25 Standard Nylon Tie (220256)
- Power First Cable Ties