Shop All Cable Ties
Power First
11.8" L Cable Tie OR PK 100
Mfr # 36J227
Zoro # G5096375
product price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Orange
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J227
- Zoro # G5096375
- UPC # 190735596418
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.27" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 11.80" |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 11.8 in |
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.19 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Orange, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.27 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JLLN030)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 100 (36J137)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' UV Black Cable Tie Mounting Base, 100PK (DT100SB)
- Power First Cable Ties