Shop All Cable Ties
Power First
11.8" L Cable Tie NAT PK 100
Mfr # 36J153
Zoro # G4993432
Best Seller
product price: $9.25
/pk 100, $0.09/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J153
- Zoro # G4993432
- UPC # 190735595695
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.22" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 12.00" |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 11.8 in |
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.19 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.31 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards CUL 62275, UL 62275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Screw Terminal (AT630A-4)
- ABB CABLE CONECTR SLV 1-1/4"" (02-55770)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular (357106)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J149)
- POWER FIRST 14.5" L Cable Tie NAT PK 100 (36J157)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 1000 (36J135)
- POWER FIRST 11.8" L Cable Tie RD PK 100 (36J226)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- Power First Cable Ties