Shop All Cable Ties
Power First
11.8" L Cable Tie GN PK 100
Mfr # 36J228
Zoro # G5213591
product price: $6.55
/pk 100, $0.07/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Green
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J228
- Zoro # G5213591
- UPC # 190735596425
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.27" |
Approximate Length - Cable Tie | 12" |
Approximate Length | 12" |
Length - Cable Tie | 11.80" |
Actual Length | 11.8 in |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.19 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Green, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.27 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A1084PHC)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- RACO Bushing, 41/64" L, 1-1/4" Conduit (1105)
- POWER FIRST 14.5" L Cable Tie GN PK 100 (36J233)
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Green, 1000/Case (CT422G)
- Power First Cable Ties